Zoro Homepage

10 Inch Angle Nose Push Button Adjustable Pliers

  • Mfr # PGA36310

  • Zoro # G722721273


product price: $43.99
/ea

Key Features

Handle Type
Dipped
Finish
Enamel Coated
Material
Steel
Flat Jaw Capacity
2 in
No. of Jaw Positions
13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGA36310
Zoro #
G722721273
UPC #
020209092002
Country of Origin
Germany

Dimensions

Jaw Width
5/16 in
Overall Length
9-3/4 in

Details

Handle Type
Dipped
Finish
Enamel Coated
Material
Steel
Flat Jaw Capacity
2 in
No. of Jaw Positions
13
Round Jaw Capacity
1.5 in
Features
Push Button for Quick Adjustments; Fine and Coarse teeth; V-shaped Jaw; Textured PVC-based Handle Grips
Plier Jaw Style
V-Jaw
Plier Item
Tongue and Groove Pliers

Description

Tekton angle nose push button adjustable pliers are thin for access and lightweight for carrying and working overhead. Press the domed button and slide the handle to quickly adjust the jaw size. The teeth dig in progressively under load, maintaining a firm hold with minimal hand pressure. The push button has four rounded teeth that interlock with matching slots on both sides of the grooved track, creating a secure lock under heavy force. The jaws have fine teeth in the front and back for controlled gripping on flat surfaces. Coarse teeth along a V-shaped profile in the middle offer a deep bite on various shapes. The 10 inch pliers have a maximum flat jaw capacity of 2.0 inches, a maximum round jaw capacity of 1.5 inches, and 13 adjustment positions. The pliers have teeth that are induction hardened to 55 - 59 HRC, a steel push button, enamel-coated steel handles, textured PVC-based handle grips, and a steel spring.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.