
10 Inch Pliers Wrench
Mfr # PGP36010
Zoro # G922721219
product price: $66.55
/eaKey Features
Overall Length
10-1/4 in
No. of Jaw Positions
13
Plier Item
Tongue and Groove Pliers
Jaw Width
5/16 in
Handle Type
Dipped
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PGP36010
Zoro #
G922721219
UPC #
020209094082
Country of Origin
Germany
Dimensions
Overall Length
10-1/4 in
Jaw Width
5/16 in
Details
No. of Jaw Positions
13
Plier Item
Tongue and Groove Pliers
Handle Type
Dipped
Flat Jaw Capacity
2 in
Plier Jaw Style
Flat Jaw
Finish
Enamel Coated
Features
Push Button for Quick Adjustments; Self-clamping jaws; Textured PVC-based Handle Grips
Material
Steel
Description
Tekton pliers wrenches offer quick adjustments and flat, parallel jaws that self-clamp as you apply force to the top handle. The slim, lightweight design improves access in tight spaces and reduces fatigue when working at a distance and overhead. Adjust the jaw size by pushing the domed button and sliding the handle to one of 13 locked positions. The push button has four rounded teeth that interlock with matching slots on both sides of the grooved track, creating a secure lock under heavy force. Each adjustment position has some jaw travel built in, letting you open or close slightly without changing positions. There's about 1/4 inch of travel at the smallest position and 1/8 inch at the largest. The top handle acts as a lever that pushes the floating jaw along a channel to maintain even pressure between parallel clamping surfaces. The more force you apply to the top handle, the more the jaws naturally clamp onto the workpiece. A full 2 inch jaw capacity lets you grip a wide range of nuts, fittings, and parts that would otherwise require several wrench sizes. The smooth parallel jaws can be used to pinch and bend sheet metal, and a laser-marked metric ruler lets you take a measured bite up to 28 mm. The pliers wrench has a floating steel jaw, a steel push button, enamel-coated steel handles, textured PVC-based handle grips, and a steel spring.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.