Zoro Homepage

10-Tool Screwdriver Holder

  • Mfr # 2780-D

  • Zoro # G8867533


product price: $12.75
/ea

Key Features

Features
Screwdriver Organizer 10 Tool
Weight
0.29 lb.
Width
2.4 in.
Length
10.8 in.
Height
1.8 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2780-D
Zoro #
G8867533
UPC #
020209027806
Country of Origin
United States

Dimensions

Width
2.4 in.
Length
10.8 in.
Height
1.8 in.

Details

Item
Screwdriver Organizer 10 Tool
Features
Screwdriver Organizer 10 Tool
Weight
0.29 lb.

Description

Screwdriver Organizer 10 Tool

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.