Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

105pc 1/4, 3/8 In Dr 6-Point Socket Set w/ Lid Insert in Stacking Tool Box (5/32 - 1 in, 4 - 24 mm)

  • Mfr # OLB91301

  • Zoro # G012537164


product price: $398.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4 in, 3/8 in
Number of Pieces
105
Includes
Sockets, Ratchets, Breaker Bar, Extensions, Adapters/Reducers in foam organizers
SAE or Metric
SAE, Metric
Socket Size Range
5/32 to 1 in, 4 to 24 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OLB91301
Zoro #
G012537164
UPC #
020209072462
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4 in, 3/8 in
Socket Size Range
5/32 to 1 in, 4 to 24 mm
Socket Depth
Shallow and Deep

Details

Number of Pieces
105
Includes
Sockets, Ratchets, Breaker Bar, Extensions, Adapters/Reducers in foam organizers
SAE or Metric
SAE, Metric
For Use With
L-Boxx Stacking Organization System

Description

This Tekton socket and ratchet set is part of the L-BOXX Stacking Organization System and connects with all other components in the L-BOXX family of products, providing virtually infinite options for configuring your own custom organization system. The set includes a range of 6-point sockets, ratchets, breaker bars, and socket accessories in a stacking tool box. Handles on the top, front, and sides of the box offer three carrying options. Use the top handle to carry heavy loads and multiple boxes that are latched together, the front handle to carry smaller loads comfortably, or the side handles to carry heavy loads and multiple boxes that are latched together. The side handles also provide stability when latching boxes together. Press both side handles in and lift up to remove the box from the stack. The laser-marked foam layouts are designed and cut in our Grand Rapids, Michigan manufacturing facility to optimize for high density, easy access, and secure fit. The foam is made of two color-contrasting layers that are permanently bonded together with a heat lamination process, making any missing tools immediately visible.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.