Zoro Homepage

11 Inch Swivel Pad Locking Clamp

  • Mfr # CLK11011

  • Zoro # G115914107


product price: $21.00
/ea

Key Features

Locking Clamp Product Grouping
Locking Clamp
Locking Mechanism
Trigger Release
Number of Pieces
1
Finish
Nickel Plated
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLK11011
Zoro #
G115914107
UPC #
020209082959
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
11 in
Throat Depth
2.7 in
Size
4 in
Jaw width
0.6 in

Details

Locking Clamp Product Grouping
Locking Clamp
Locking Mechanism
Trigger Release
Number of Pieces
1
Finish
Nickel Plated
Material
Steel

Description

Tekton locking pliers and C-clamps are ideal for clamping and holding together a variety of materials including flat stock, L-angle, and sheet metal. Access areas with limited clearance where a standard C-clamp might not fit. The reduced height also makes the clamp more stable, reducing the chance of slipping or shifting. The rectangular swivel pads are more compact than round ones, offering focused clamping pressure. Their narrow shape clamps smaller pieces and fits into tighter spaces, while the soft, knurled texture ensures a secure grip. Easily set, release, and reposition the clamp with one hand and with more control than a traditional pinch-style lever. The adjustment knob is knurled and round to provide grip for making adjustments even when you're wearing gloves or have slippery hands. Get extra leverage and fine-tune your clamping force by inserting a screwdriver or hex key into the through-hole to create a T-handle. Before assembly, the individual jaw, handle, lever, and crossbar parts are shot-peened to create smooth, consistent surfaces. The final finish is a durable nickel plating that protects against corrosion. Clamping force at the jaws directly depends on the strength and integrity of the clamp's three main rivets, which together make up the 4-point mechanical structure of the clamps. To make sure ours can withstand high shear forces, these rivets are made from tough 4135 chrome molybdenum steel.


  • Low Profile for Tight Access – Access areas with limited clearance, where a standard C-clamp might not fit; the reduced height also makes the clamp more stable, reducing the chance of slipping or shifting
  • Narrow Swivel Pads – Rectangular swivel pads are more compact than round ones, offering focused clamping pressure; the narrow shape clamps smaller pieces and fits into tighter spaces, and the soft, knurled texture ensures a secure grip
  • Pull-to-Release Lever – Easily set, release, and reposition the clamp with one hand and with more control than a traditional pinch-style lever
  • Large Adjustment Knob – Knurled grip for making adjustments even when you're wearing gloves or have slippery hands
  • Tensioning Through-Hole – Get extra leverage and fine-tune your clamping force by inserting a screwdriver or hex key into the through-hole to create a T-handle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.