Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11 pc 3/8 In Dr and 1/2 In Dr TR Triple Square Bit Socket Set w/ Rail (M4-M12, MT14-MT18)

  • Mfr # SHB99100

  • Zoro # G909910452


product price: $57.79
/ea

Key Features

Drive Size
3/8 in, 1/2 in
Number of Pieces
11
Finish
Chrome
Includes
3/8 In Drv Triple Square and 1/2 In Drv Triple Square Bit Socket Set w/Rail, 11-Pc M4-M12,MT14-MT18
Socket Type
Triple Square Bit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHB99100
Zoro #
G909910452
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/8 in, 1/2 in

Details

Item
Bit Socket Set
Number of Pieces
11
Finish
Chrome
Includes
3/8 In Drv Triple Square and 1/2 In Drv Triple Square Bit Socket Set w/Rail, 11-Pc M4-M12,MT14-MT18
Socket Type
Triple Square Bit

Description

TEKTON S2 steel bits are press-fit into the socket for a straight, permanent connection that cant loosen over time. The tips are machined to exact tolerances for precise engagement with fasteners. The set includes a twist-to-lock socket rail that keeps the sockets securely organized.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.