Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11-Tool Angle Head Wrench Pouch (Black, 3/8 - 1 in.)

  • Mfr # OTP21105

  • Zoro # G809910378


product price: $30.05
/ea

Key Features

Material
Polyester
Tool Storage Type Included
Pouch
Color
Black
For Use With
Wrenches
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OTP21105
Zoro #
G809910378
UPC #
-
Country of Origin
United States

Details

Item
11-Tool Angle Head Wrench Pouch (Black, 3/8 - 1 in.)
Material
Polyester
Tool Storage Type Included
Pouch
Color
Black
For Use With
Wrenches

Description

Carry your Tekton angle head wrenches anywhere in a roll-up pouch that keeps them neatly organized in individual pockets and secured under a tailored cover that prevents them from sliding out the end. The pouch is made of 600 denier, polyurethane-backed polyester that is tear resistant and has a durable water repellent coating. Other brands or other types of wrenches may not fit.


  • •Designed to hold 11 Tekton angle head wrenches (not included) - may not fit other brands or types of wrenches
  • •Marked with inch sizes: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1 inch
  • •The pouch design minimizes bulk from extra material so the wrenches can be quickly accessed without any fabric flaps getting in the way
  • •Carry your wrenches anywhere with the compact roll-up pouch that keeps wrenches well-packed and unable to slide out
  • •The polyurethane-backed 600 x 600 denier polyester is both abrasion and tear resistant, and has a Durable Water Repellent (DWR) coating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.