Zoro Homepage

11-Tool Combination Wrench Holder (Black)

  • Mfr # 79347-D

  • Zoro # G8861918


product price: $11.00
/ea

Key Features

Color
Black
Features
Store&Go Wrench Keeper Black 11 Tool
Width
5.8 in.
Weight
0.23 lb.
Height
1.6 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79347-D
Zoro #
G8861918
UPC #
020209793473
Country of Origin
United States

Dimensions

Width
5.8 in.
Height
1.6 in.
Length
9.7 in.

Details

Item
Store&Go Wrench Keeper Black 11 Tool
Color
Black
Features
Store&Go Wrench Keeper Black 11 Tool
Weight
0.23 lb.

Description

Store&Go Wrench Keeper Black 11 Tool

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.