Zoro Homepage

11/16 Inch Reversible Ratcheting Combination Wrench

  • Mfr # WRN56013

  • Zoro # G400618109


product price: $19.75
/ea

Key Features

Finish
Chrome
Material
Chrome-Plated Steel
Length
10 in.
Color
Chrome
Height
0.7 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WRN56013
Zoro #
G400618109
UPC #
020209008492
Country of Origin
Taiwan, Province of China

Dimensions

Length
10 in.
Height
0.7 in.
Width
1.5 in.

Details

Finish
Chrome
Material
Chrome-Plated Steel
Color
Chrome

Description

With an offset 6-point box end and a 72-tooth ratchet gear, TEKTON Reversible Ratcheting Combination Wrenches provide a sure, snug fit on fasteners and the speed of a short 5-degree swing arc.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.