Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/16 Inch Short Arm Ball End Hex L-Key

  • Mfr # KLX77063

  • Zoro # G010369613


product price: $5.99
/ea
Sold in multiples of 4 for $23.96

Key Features

Finish
Manganese Phosphate
Features
Ball end
Handle Color
Black
Blade Material
Alloy steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KLX77063
Zoro #
G010369613
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
1/16 in

Details

Item
L-Key
Finish
Manganese Phosphate
Features
Ball end
Handle Color
Black
Blade Material
Alloy steel

Description

  • •Short Arm for Access – The L-key's short arm enables you to stay close to the fastener so that you can work in tighter spaces and with greater control
  • •High Leverage – Our L-keys are longer in overall length compared to competitors, providing increased leverage where it matters
  • •Tight Fit with Fasteners – We precisely manufacture our hex key geometry on the large end of the applicable range, resulting in less slop in fasteners
  • •20-Degree Ball End – Our keys implement a steep ball end angle, which increases your ability to access fasteners while still maintaining sufficient strength
  • •Markings and Finish – Each key is marked with a high-visibility size indicator that can't wear off and finished with a manganese phosphate coating that's highly resistant to corrosion

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.