Zoro Homepage

1/2" Drive Bit Socket Set, SAE, Metric, Torx, 32 pcs

  • Mfr # SHB92203

  • Zoro # G415544110


product price: $181.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Number of Pieces
32
Finish
Chrome
Measurement Type
SAE, Metric, Torx
SAE or Metric
SAE, Metric, Torx
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHB92203
Zoro #
G415544110
UPC #
20209080603
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Length
19.7 in

Details

Item
Bit Socket Set
Number of Pieces
32
Finish
Chrome
Measurement Type
SAE, Metric, Torx
SAE or Metric
SAE, Metric, Torx
Includes
Socket Clips and Rail
Material
Steel

Description

Tekton bit sockets have heat-treated S2 steel bits that are press-fit into the socket for a straight, tightly mated fit that can't loosen over time or under stress. The tips are machined to precise tolerances for an exact fit with hex or Torx star fasteners. Large stamped size markings are permanently impressed into the material by a roll-stamp die. Detent grooves and beveled edges provide a smooth and secure connection with the drive tool. The portable organization rails have twist-to-lock clips that hold sockets securely and can be repositioned anywhere along the rail. 1/4-3/4 in., 6-19 mm, T30-T80


  • Strong, Precise Steel Bits – Bits are made of S2 heat-treated steel and are machined to precise tolerances for an exact fit with fasteners
  • Straight, Permanent Connection – Bits are pressed directly into the socket for a permanent connection that won't loosen over time or under stress
  • Large, Stamped Markings – Markings are permanently impressed into the material by a roll-stamp die and are clearly visible because of their extra-deep outline
  • Secure Drive Tool Engagement – Detent grooves and beveled edges provide a smooth and secure connection with the drive tool
  • Socket Organization Rails and Tray – The twist-to-lock clips on the rails hold sockets securely and can be repositioned anywhere along the rail
  • 9-pc. 1/2 in. drive hex bit sockets: 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 in.
  • 14-pc. 1/2 in. drive hex bit sockets: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19 mm
  • 9-pc. 1/2 in. drive hex bit sockets: T30, T40, T45, T47, T50, T55, T60, T70, T80

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.