Zoro Homepage

1/2 in Drive Impact Bit Socket Set, Metric, 9 pcs

  • Mfr # SIB92103

  • Zoro # G016090085


product price: $54.99
/ea

Key Features

Finish
Manganese Phosphate
Number of Pieces
9
Drive Size
1/2 in
Measurement Type
Metric
Includes
13 in Socket Rail, M10, M12 Triple Square, M6, M7, M8, M9, MT14, MT16, MT18 Tamper-Resistant Triple Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SIB92103
Zoro #
G016090085
UPC #
020209062425
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in
Tip Size Range
M6 to M12 (Triple Square), MT14 to MT18 (Tamper-Resistant Triple Square)
Overall Length
13 1/8 in
Tip Size
M10, M12, M6, M7, M8, M9, MT14, MT16, MT18

Details

Finish
Manganese Phosphate
Number of Pieces
9
Item
Impact Bit Socket Set
Measurement Type
Metric
Includes
13 in Socket Rail, M10, M12 Triple Square, M6, M7, M8, M9, MT14, MT16, MT18 Tamper-Resistant Triple Square
Material
Steel
Includes Insulation
Not Insulated
Drive Type
Impact
Includes Locking
Locking Included
Tether Status
Not Tether Capable
Tip Style
Tamper-Resistant Triple Square, Triple Square
Replaceable Insert Capable
Fixed Insert
Series
Impact Triple Square Bit Sockets
Container Type
Rail
For Screw Type
Triple Square
Impact Rated Status
Impact Rated

Description

Tekton impact bit sockets have both a high-visibility laser size marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Our two-piece bit socket design allows us to optimize the steel alloys, heat treatments, and forming processes for the bit and socket separately. This results in a tool that's higher performing and more durable than traditional 1-piece impact bit sockets.


  • Sizes are marked both with a high-visibility laser marking and a permanent stamped marking that won't wear off
  • Triple square (XZN) S2 steel bit tips are machined to precise tolerances for strong engagement with fastener heads
  • Two-piece design allows bit and socket to be optimized separately, for a more durable tool than traditional one-piece designs
  • Drive end is made of 4140 chromium-molybdenum (Cr-Mo) steel and properly heat-treated for use on impact wrenches
  • Twist-to-lock socket rail organizes and securely holds sockets in place, both for in your toolbox and on the go
  • 6-pc. 1/2 in. drive triple square impact bit sockets: M6, M7, M8, M9, M10, M12
  • 3-pc. 1/2 in. drive tamper-resistant triple square bit sockets: MT14, MT16, MT18
  • Socket rail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.