Zoro Homepage

1/2 in Drive Impact Socket Set, Metric, 31 pcs

  • Mfr # SID92104

  • Zoro # G316090112


product price: $188.00
/ea
Free Shipping & Returns

Key Features

Includes Standard Sockets
Standard Sockets Included
Measurement Type
Metric
Material
Steel
Includes
(3) 18 in Socket Rail, (31) Sockets, 3-Rail Tray
Includes Deep Sockets
Deep Sockets Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SID92104
Zoro #
G316090112
UPC #
020209990971
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in
Socket Length
1 1/2 in, 2 in
Socket Size
1/2 in (Deep), 1/2 in (Standard), 1/4 in (Deep), 1/4 in (Standard), 11/16 in (Deep), 11/16 in (Standard), 11/32 in (Deep), 11/32 in (Standard), 3/16 in (Deep), 3/16 in (Standard), 3/8 in (Deep), 3/8 in (Standard), 5/16 in (Deep), 5/16 in (Standard), 5/32 in (Deep), 5/32 in (Standard), 5/8 in (Deep), 5/8 in (Standard), 7/16 in (Deep), 7/16 in (Standard), 7/32 in (Deep), 7/32 in (Standard), 9/16 in (Deep), 9/16 in (Standard), 9/32 in (Deep), 9/32 in (Standard)
Socket Depth
Shallow
Standard Socket Style/Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 28 mm, 29 mm, 30 mm, 31 mm, 32 mm, 33 mm, 34 mm, 35 mm, 36 mm, 37 mm, 38 mm, 9 mm, Standard 6-Point: 8 mm
Standard Socket Sizes
8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 28 mm, 29 mm, 30 mm, 31 mm, 32 mm, 33 mm, 34 mm, 35 mm, 36 mm, 37 mm, 38 mm
Socket Size Range
8 mm to 38 mm

Details

Includes Standard Sockets
Standard Sockets Included
Measurement Type
Metric
Item
Impact Socket Set
Material
Steel
Includes
(3) 18 in Socket Rail, (31) Sockets, 3-Rail Tray
Includes Deep Sockets
Deep Sockets Not Included
Number of Pieces
31
SAE or Metric
Metric
Finish
Manganese Phosphate
Includes Flex Sockets
Flex Sockets Not Included
Series
6-Point Standard Socket Set
Impact Rated Status
Impact Rated
Product Type
Impact Socket Sets
Fastener-Holding Type
Friction
Includes Thin Wall
No Thin Wall
Flex Socket Count/Style
(0) 6-Point
Drive Type
Impact
Tether Status
Not Tether Capable
Includes Socket Bits
Socket Bits Not Included
Includes Torx Sockets
Torx Sockets Not Included
Number of Standard Sockets
31
Includes Insulation
Not Insulated
Includes Non-Marring
Non-Marring Not Included
Includes Locking
Locking Not Included
Socket Shape
6-Point
Standards
ANSI/ASME

Description

Tekton impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.


  • 6-point socket design grips the flat sides of fasteners, not just the corners, preventing round-off in high torque applications
  • Extra-Teep broach accommodates longer fasteners
  • High-contrast permanent laser etched size markings are easy-to-read, even in low light
  • Made from forged and heat treated chrome vanadium steel with a corrosion-resistant black phosphate finish
  • Meets or exceeds ANSI performance standards
  • 31-pc. 1/2 inch drive 6-point impact sockets: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 25, 26, 27, 28, 29, 30, 31, 32, 33, 34, 35, 36, 37, 38-mm
  • Socket rails and tray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.