Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 in Drive Impact Socket Set, Metric, 31 pcs

  • Mfr # SID92105

  • Zoro # G916090062


product price: $230.00
/ea
Free Shipping & Returns

Key Features

Finish
Manganese Phosphate
Drive Size
1/2 in
Includes Deep Sockets
Deep Sockets Included
Includes Flex Sockets
Flex Sockets Not Included
Number of Pieces
31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SID92105
Zoro #
G916090062
UPC #
020209990995
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in
Socket Length
3 in
Socket Size
1/2 in (Deep), 1/2 in (Standard), 1/4 in (Deep), 1/4 in (Standard), 11/16 in (Deep), 11/16 in (Standard), 11/32 in (Deep), 11/32 in (Standard), 3/16 in (Deep), 3/16 in (Standard), 3/8 in (Deep), 3/8 in (Standard), 5/16 in (Deep), 5/16 in (Standard), 5/32 in (Deep), 5/32 in (Standard), 5/8 in (Deep), 5/8 in (Standard), 7/16 in (Deep), 7/16 in (Standard), 7/32 in (Deep), 7/32 in (Standard), 9/16 in (Deep), 9/16 in (Standard), 9/32 in (Deep), 9/32 in (Standard)
Deep Socket Sizes
8 mm, 9 mm, 10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 28 mm, 29 mm, 30 mm, 31 mm, 32 mm, 33 mm, 34 mm, 35 mm, 36 mm, 37 mm, 38 mm
Socket Size Range
8 mm to 38 mm
Deep Socket Style/Size
Deep 6-Point: 10 mm, Deep 6-Point: 11 mm, Deep 6-Point: 12 mm, Deep 6-Point: 13 mm, Deep 6-Point: 14 mm, Deep 6-Point: 15 mm, Deep 6-Point: 16 mm, Deep 6-Point: 17 mm, Deep 6-Point: 18 mm, Deep 6-Point: 19 mm, Deep 6-Point: 20 mm, Deep 6-Point: 21 mm, Deep 6-Point: 22 mm, Deep 6-Point: 23 mm, Deep 6-Point: 24 mm, Deep 6-Point: 25 mm, Deep 6-Point: 26 mm, Deep 6-Point: 27 mm, Deep 6-Point: 28 mm, Deep 6-Point: 29 mm, Deep 6-Point: 30 mm, Deep 6-Point: 31 mm, Deep 6-Point: 32 mm, Deep 6-Point: 33 mm, Deep 6-Point: 34 mm, Deep 6-Point: 35 mm, Deep 6-Point: 36 mm, Deep 6-Point: 37 mm, Deep 6-Point: 38 mm, Deep 6-Point: 8 mm, Deep 6-Point: 9 mm
Socket Depth
Deep

Details

Finish
Manganese Phosphate
Includes Deep Sockets
Deep Sockets Included
Includes Flex Sockets
Flex Sockets Not Included
Number of Pieces
31
Item
Impact Socket Set
SAE or Metric
Metric
Material
Steel
Includes
(3) 18 in Socket Rail, (31) Sockets, 3-Rail Tray
Includes Standard Sockets
Standard Sockets Not Included
Measurement Type
Metric
Includes Insulation
Not Insulated
Fastener-Holding Type
Friction
Drive Type
Impact
Includes Socket Bits
Socket Bits Not Included
Socket Shape
6-Point
Number of Deep Sockets
31
Tether Status
Not Tether Capable
Series
6-Point Deep Socket Set
Standards
ANSI/ASME
Includes Thin Wall
No Thin Wall
Flex Socket Count/Style
(0) 6-Point
Includes Torx Sockets
Torx Sockets Not Included
Impact Rated Status
Impact Rated
Includes Locking
Locking Not Included
Includes Non-Marring
Non-Marring Not Included
Product Type
Impact Socket Sets

Description

Tekton impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.


  • 6-point socket design grips the flat sides of fasteners, not just the corners, preventing round-off in high torque applications
  • Extra-Teep broach accommodates longer fasteners
  • High-contrast permanent laser etched size markings are easy-to-read, even in low light
  • Made from forged and heat treated chrome vanadium steel with a corrosion-resistant black phosphate finish
  • Meets or exceeds ANSI performance standards
  • 31-pc. 1/2 inch drive deep 6-point impact sockets: 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 25, 26, 27, 28, 29, 30, 31, 32, 33, 34, 35, 36, 37, 38-mm
  • Socket rails and tray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.