Zoro Homepage

1/2 in Drive Impact Socket Set, SAE, 21 pcs

  • Mfr # SID92102

  • Zoro # G716090170


product price: $130.00
/ea
Free Shipping & Returns

Key Features

Finish
Manganese Phosphate
Material
Steel
Drive Size
1/2 in
Includes
(2) Black Socket Rails, (21) Sockets, 2-Rail Tray
Includes Flex Sockets
Flex Sockets Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SID92102
Zoro #
G716090170
UPC #
020209990940
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in
Standard Socket Sizes
5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 3/16 in, 1 1/4 in, 1 5/16 in, 1 3/8 in, 1 7/16 in, 1 1/2 in
Socket Size Range
5/16 in to 1-1/2 in
Standard Socket Style/Size
1 1/16 in, 1 1/2 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 1 3/8 in, 1 5/16 in, 1 7/16 in, 1 in, 1/2 in, 11/16 in, 11/32 in, 13/16 in, 15/16 in, 3/4 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Standard 6-Point: 5/16 in
Socket Depth
Shallow
Socket Size
1/2 in (Deep), 1/2 in (Standard), 1/4 in (Deep), 1/4 in (Standard), 11/16 in (Deep), 11/16 in (Standard), 11/32 in (Deep), 11/32 in (Standard), 3/16 in (Deep), 3/16 in (Standard), 3/8 in (Deep), 3/8 in (Standard), 5/16 in (Deep), 5/16 in (Standard), 5/32 in (Deep), 5/32 in (Standard), 5/8 in (Deep), 5/8 in (Standard), 7/16 in (Deep), 7/16 in (Standard), 7/32 in (Deep), 7/32 in (Standard), 9/16 in (Deep), 9/16 in (Standard), 9/32 in (Deep), 9/32 in (Standard)
Socket Length
1 1/2 in, 2 in

Details

Finish
Manganese Phosphate
Material
Steel
Includes
(2) Black Socket Rails, (21) Sockets, 2-Rail Tray
Item
Impact Socket Set
Includes Flex Sockets
Flex Sockets Not Included
SAE or Metric
SAE
Includes Standard Sockets
Standard Sockets Included
Includes Deep Sockets
Deep Sockets Not Included
Measurement Type
SAE
Number of Pieces
21
Includes Socket Bits
Socket Bits Not Included
Product Type
Impact Socket Sets
Tether Status
Not Tether Capable
Includes Locking
Locking Not Included
Standards
ANSI/ASME
Includes Non-Marring
Non-Marring Not Included
Includes Thin Wall
No Thin Wall
Includes Insulation
Not Insulated
Socket Shape
6-Point
Includes Torx Sockets
Torx Sockets Not Included
Drive Type
Impact
Fastener-Holding Type
Friction
Number of Standard Sockets
21
Series
6-Point Standard Socket Set
Flex Socket Count/Style
(0) 6-Point
Impact Rated Status
Impact Rated

Description

Tekton impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.


  • 6-point socket design grips the flat sides of fasteners, not just the corners, preventing round-off in high torque applications
  • Extra-Teep broach accommodates longer fasteners
  • High-contrast permanent laser etched size markings are easy-to-read, even in low light
  • Made from forged and heat treated chrome vanadium steel with a corrosion-resistant black phosphate finish
  • Meets or exceeds ANSI performance standards
  • 21-pc. 1/2 inch drive 6-point impact sockets: 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1,-1-1/16, 1-1/8, 1-3/16, 1-1/4, 1-5/16, 1-3/8, 1-7/16, 1-1/2 in.
  • Socket rails and tray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.