Zoro Homepage

1/2 in Drive Impact Socket Set, SAE, 21 pcs

  • Mfr # SID92103

  • Zoro # G016090238


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Includes Deep Sockets
Deep Sockets Included
SAE or Metric
SAE
Measurement Type
SAE
Includes
(2) Black Socket Rails, (21) Sockets, 2-Rail Tray
Drive Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SID92103
Zoro #
G016090238
UPC #
020209990957
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in
Socket Size Range
5/16 in to 1-1/2 in
Socket Depth
Deep
Socket Size
1/2 in (Deep), 1/2 in (Standard), 1/4 in (Deep), 1/4 in (Standard), 11/16 in (Deep), 11/16 in (Standard), 11/32 in (Deep), 11/32 in (Standard), 3/16 in (Deep), 3/16 in (Standard), 3/8 in (Deep), 3/8 in (Standard), 5/16 in (Deep), 5/16 in (Standard), 5/32 in (Deep), 5/32 in (Standard), 5/8 in (Deep), 5/8 in (Standard), 7/16 in (Deep), 7/16 in (Standard), 7/32 in (Deep), 7/32 in (Standard), 9/16 in (Deep), 9/16 in (Standard), 9/32 in (Deep), 9/32 in (Standard)
Deep Socket Style/Size
Deep 6-Point: 1 1/16 in, Deep 6-Point: 1 1/2 in, Deep 6-Point: 1 1/4 in, Deep 6-Point: 1 1/8 in, Deep 6-Point: 1 3/16 in, Deep 6-Point: 1 3/8 in, Deep 6-Point: 1 5/16 in, Deep 6-Point: 1 7/16 in, Deep 6-Point: 1 in, Deep 6-Point: 1/2 in, Deep 6-Point: 11/16 in, Deep 6-Point: 11/32 in, Deep 6-Point: 13/16 in, Deep 6-Point: 15/16 in, Deep 6-Point: 3/4 in, Deep 6-Point: 3/8 in, Deep 6-Point: 5/16 in, Deep 6-Point: 5/8 in, Deep 6-Point: 7/16 in, Deep 6-Point: 7/8 in, Deep 6-Point: 9/16 in
Socket Length
3 in
Deep Socket Sizes
5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 3/16 in, 1 1/4 in, 1 5/16 in, 1 3/8 in, 1 7/16 in, 1 1/2 in

Details

Includes Deep Sockets
Deep Sockets Included
SAE or Metric
SAE
Measurement Type
SAE
Includes
(2) Black Socket Rails, (21) Sockets, 2-Rail Tray
Includes Flex Sockets
Flex Sockets Not Included
Number of Pieces
21
Includes Standard Sockets
Standard Sockets Not Included
Finish
Manganese Phosphate
Item
Impact Socket Set
Material
Steel
Includes Insulation
Not Insulated
Includes Non-Marring
Non-Marring Not Included
Tether Status
Not Tether Capable
Flex Socket Count/Style
(0) 6-Point
Includes Socket Bits
Socket Bits Not Included
Standards
ANSI/ASME
Includes Torx Sockets
Torx Sockets Not Included
Includes Locking
Locking Not Included
Impact Rated Status
Impact Rated
Drive Type
Impact
Series
6-Point Deep Socket Set
Includes Thin Wall
No Thin Wall
Number of Deep Sockets
21
Socket Shape
6-Point
Fastener-Holding Type
Friction
Product Type
Impact Socket Sets

Description

Tekton impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.


  • 6-point socket design grips the flat sides of fasteners, not just the corners, preventing round-off in high torque applications
  • Extra-Teep broach accommodates longer fasteners
  • High-contrast permanent laser etched size markings are easy-to-read, even in low light
  • Made from forged and heat treated chrome vanadium steel with a corrosion-resistant black phosphate finish
  • Meets or exceeds ANSI performance standards
  • 21-pc. 1/2 inch drive deep 6-point impact sockets: 5/16, 11/32, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1,-1-1/16, 1-1/8, 1-3/16, 1-1/4, 1-5/16, 1-3/8, 1-7/16, 1-1/2 in.
  • Socket rails and tray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.