Zoro Homepage

1/2 in Drive Socket Bit Set, SAE/Metric/Torx, 44 pcs

  • Mfr # SHB92304

  • Zoro # G916090468


product price: $179.99
/ea
Free Shipping & Returns

Key Features

SAE or Metric
SAE, Metric
Finish
Chrome
Material
Steel
Drive Size
1/2 in
Number of Pieces
44
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHB92304
Zoro #
G916090468
UPC #
020209071007
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in
Overall Length
15 3/8 in
Tip Size
#2, #3, #4, 1/2 in, 1/4 in, 10 mm, 11 mm, 11/16 in, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 3/4 in, 3/8 in, 5/16 in, 5/8 in, 6 mm, 7 mm, 7/16 in, 8 mm, 9 mm, 9/16 in, MT14, MT16, MT18, T30, T40, T45, T47, T50, T55, T60, T70, T80
Socket Size
6 mm, 1/4 in, 7 mm, 5/16 in, 8 mm, 9 mm, 3/8 in, 10 mm, 11 mm, 7/16 in, 12 mm, 1/2 in, 13 mm, 14 mm, 9/16 in, 15 mm, 5/8 in, 16 mm, 17 mm, 11/16 in, 18 mm, 19 mm, 3/4 in
Tip Size Range
#2 to #4 (Phillips), 1/4 to 3/4 in (Hex Inch), 1/4 to 5/8 in (Slotted), 6 to 19 mm (Hex Metric), MT14 to MT18 (TR Triple SQ), T30 to T80 (Torx)

Details

SAE or Metric
SAE, Metric
Finish
Chrome
Material
Steel
Item
Socket Bit Set
Number of Pieces
44
Measurement Type
SAE/Metric/Torx
Includes
Tether Status
Not Tether Capable
Tip Style
Hex, Phillips, Slotted, Torx, Tamper-Resistant Triple Square
Includes Insulation
Not Insulated
Series
Mixed Bit Sockets
Container Type
Case
Impact Rated Status
Not Impact Rated
Replaceable Insert Capable
Fixed Insert
For Screw Type
Hex, Phillips, Slotted, Torx, Tamper-Resistant Triple Square
Drive Type
Hand

Description

Tekton heat-treated S2 steel bits are press-fit into the socket for a straight, tightly mated fit that can't loosen over time or under stress. The tips are machined to precise tolerances for exact engagement with fasteners. Large stamped size markings are permanently impressed into the material by a roll-stamp die. Detent grooves and beveled edges provide a smooth and secure connection with the drive tool. The sturdy, clearly-marked case is made from high-density polyethylene that withstands exposure to common lubricants, fuels, and solvents.


  • Strong, Precise Steel Bits – Bits are made of S2 heat-treated steel and are machined to precise tolerances for an exact fit with fasteners
  • Straight, Permanent Connection – Bits are pressed directly into the socket for a permanent connection that won't loosen over time or under stress
  • Large, Stamped Markings – Markings are permanently impressed into the material by a roll-stamp die and are clearly visible because of their extra-deep outline
  • 9-pc. inch hex bit sockets: 1/4, 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4 in.
  • 14-pc. metric hex bit sockets: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19-mm
  • 9-pc. torx bit sockets: T30, T40, T45, T47, T50, T55, T60, T70, T80
  • 5-pc. slotted bit sockets: 1/4, 5/16, 3/8, 1/2, 5/8 in.
  • 3-pc. TR Triple Square bit sockets: MT14, MT16, MT18
  • Magnetic bit holder
  • Carrying case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.