12 Inch Angle Nose Push Button Adjustable Pliers
Mfr # PGA36312
Zoro # G622721274
product price: $72.19
/eaKey Features
Material
Steel
Flat Jaw Capacity
2.6 in
Round Jaw Capacity
2.0 in
Handle Type
Dipped
Finish
Enamel Coated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PGA36312
Zoro #
G622721274
UPC #
020209092019
Country of Origin
Germany
Dimensions
Overall Length
11-7/8 in
Jaw Width
3/8 in
Details
Material
Steel
Flat Jaw Capacity
2.6 in
Round Jaw Capacity
2.0 in
Handle Type
Dipped
Finish
Enamel Coated
Features
Push Button for Quick Adjustments; Fine and Coarse teeth; V-shaped Jaw; Textured PVC-based Handle Grips
Plier Jaw Style
V-Jaw
Plier Item
Tongue and Groove Pliers
No. of Jaw Positions
16
Item
Push Button Adjustable Pliers
Description
Tekton angle nose push button adjustable pliers are thin for access and lightweight for carrying and working overhead. Press the domed button and slide the handle to quickly adjust the jaw size. The teeth dig in progressively under load, maintaining a firm hold with minimal hand pressure. The push button has four rounded teeth that interlock with matching slots on both sides of the grooved track, creating a secure lock under heavy force. The jaws have fine teeth in the front and back for controlled gripping on flat surfaces. Coarse teeth along a V-shaped profile in the middle offer a deep bite on various shapes. The 12 inch pliers have a maximum flat jaw capacity of 2.6 inches, a maximum round jaw capacity of 2.0 inches, and 16 adjustment positions. The pliers have teeth that are induction hardened to 55 - 59 HRC, a steel push button, enamel-coated steel handles, textured PVC-based handle grips, and a steel spring.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.