Zoro Homepage

1/2 Inch Drive 12-Point Socket Set with Rails, 19-Piece (3/8-1-1/2 in.)

  • Mfr # SHD92126

  • Zoro # G309910311


product price: $105.00
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Number of Pieces
19
Includes
12-Point Sockets
Finish
Chrome
Socket Depth
Shallow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHD92126
Zoro #
G309910311
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in
Socket Size Range
3/8 to 1-1/2 in
Socket Depth
Shallow

Details

Number of Pieces
19
Includes
12-Point Sockets
Finish
Chrome

Description

TEKTON 12-point sockets are an exact fit for double hex fasteners and also work with hex and square shapes. Theyre designed to grip the sides and not the corners of the fastener heads, which prevents round-off. The large, die-stamped markings are permanently impressed into the material and optimized for readability.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.