Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 Inch Drive 21 x 22 mm Thin Wall Impact Flip Socket

  • Mfr # SIF22122

  • Zoro # G103547898


product price: $11.00
/ea

Key Features

Drive Size
1/2 in.
Overall Length
3.3 in.
Material
Steel
Color
Black
Socket Opening Size (Small)
21 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SIF22122
Zoro #
G103547898
UPC #
020209053058
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in.
Size
7/8 x 15/16 in.
Overall Length
3.3 in.
Socket Opening Size (Small)
21 mm
Small End Length
1.9 in.
Locking Pin Hole Diameter
6 mm
Socket Opening Size (Large)
22 mm
Socket End Diameter (Small)
1.11 in.
Well Depth (Large)
1.2 in.
Well Depth (Small)
0.9 in.
Socket End Diameter (Large)
1.23 in.
Socket Depth
Deep

Details

Item
Impact Socket
Material
Steel
Color
Black

Description

TEKTON Thin Wall Impact Flip Sockets are ideal for servicing wheels on cars, trucks, utility trailers, and more. Each socket well is extra deep to provide increased engagement with lug nuts and clearance for decorative caps. The outer diameter of each socket is 1 to 2 mm smaller than other TEKTON impact sockets, allowing for better access in tight lug nut wells. Steep, 60 degree chamfered openings make it easy for the flip sockets to slide over lug nuts. Sizes are marked with both a high-visibility laser marking and a permanent stamped marking that won't wear off. Each socket meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.