Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 Inch Drive 6-Point Impact Socket Set, 29-Piece 5/16-2 in.

  • Mfr # SID92006

  • Zoro # G016444901


product price: $235.00
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Socket Depth
Shallow
Number of Pieces
29
Material
Steel
Finish
Manganese Phosphate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SID92006
Zoro #
G016444901
UPC #
20209087497
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in
Socket Depth
Shallow

Details

Number of Pieces
29
Material
Steel
Item
Impact Socket Set
Finish
Manganese Phosphate
SAE or Metric
SAE

Description

Tekton impact drive sockets have two size markings-both a high-visibility laser marking and a permanent stamped marking. The interior well of the socket extends fully into the socket, which allows for better fastener engagement in more situations. Each socket works with both friction ring and detent pin anvils. Smooth walls without grooves support friction ring engagement, and a detent pin hole on one side allows you to decide whether to engage the pin. Radiused corners on the socket prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners. Part by part, we choose the best combination of steel alloys, heat treating specifications, and forming processes to meet the highest performance requirements. All pieces in this set have a corrosion-resistant manganese phosphate coating.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.