Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 Inch Drive 6-Point Socket and Ratchet Set, 51-Piece (10-32 mm)

  • Mfr # SKT25201

  • Zoro # G7735167


product price: $286.99
/ea
Free Shipping & Returns

Key Features

Includes
23-pc. 1/2 in. drive 6-point sockets: 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 25, 26, 27, 28, 29, 30, 31, 32 mm ; 23-pc. 1/2 in. drive deep 6-point sockets: 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 25, 26, 27, 28, 29, 30, 31, 32 mm ; 1-pc. universal joint: 1/2 in. drive ; 2-pc. 1/2 in. drive extensions: 3, 10 in. ; 1-pc. 1/2 in. drive quick-release ratchet: 10-1/2 in. ; 1-pc. 1/2 in. drive breaker bar: 18 in. ; 1-pc. storage case
Weight
27.1 lb.
Length
20.1 in.
Width
12.5 in.
Height
3.5 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKT25201
Zoro #
G7735167
UPC #
020209036433
Country of Origin
Taiwan, Province of China

Dimensions

Length
20.1 in.
Width
12.5 in.
Height
3.5 in.
Overall Length
20.1 in
Socket Depth
Deep

Details

Item
Socket and Ratchet Set 1/2 Inch Drive 6-
Includes
23-pc. 1/2 in. drive 6-point sockets: 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 25, 26, 27, 28, 29, 30, 31, 32 mm ; 23-pc. 1/2 in. drive deep 6-point sockets: 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 25, 26, 27, 28, 29, 30, 31, 32 mm ; 1-pc. universal joint: 1/2 in. drive ; 2-pc. 1/2 in. drive extensions: 3, 10 in. ; 1-pc. 1/2 in. drive quick-release ratchet: 10-1/2 in. ; 1-pc. 1/2 in. drive breaker bar: 18 in. ; 1-pc. storage case
Weight
27.1 lb.

Description

The Tekton SKT25201 1/2 Inch Drive 6-Point Socket & Ratchet Set is the perfect set for tackling your toughest fastening jobs. It offers 52 pieces in a sturdy case, so you will have everything you need on hand to get the job done. This socket and ratchet set comes with 6-point sockets ranging from 10 mm to 32 mm in size. It has a 20.1" length, 12.5" width and 3.5" height, making it easy to carry around or store away when not in use. Its heavy duty construction ensures that it will last you for years of use without breaking down under pressure. With its superior quality and excellent durability, the Tekton SKT25201 1/2 Inch Drive 6-Point Socket & Ratchet Set is an ideal addition to any toolbox.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.