Zoro Homepage

1/2 Inch Drive 6-Point Socket Set with Rails, 30-Piece (10-24 mm)

  • Mfr # SHD92211

  • Zoro # G909910339


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Number of Pieces
30
Includes
6-Point Sockets
Finish
Chrome
Socket Depth
Shallow and Deep
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHD92211
Zoro #
G909910339
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in
Socket Size Range
10 to 24 mm
Socket Depth
Shallow and Deep

Details

Number of Pieces
30
Includes
6-Point Sockets
Finish
Chrome

Description

TEKTON 6-point sockets are ideal for working with hex-shaped fasteners. Theyre designed to grip the sides and not the corners of the fastener heads, which prevents round-off. Their extended length allows the deep socket to fit over long fasteners and reach into recessed areas. The large, die-stamped markings are permanently impressed into the material and optimized for readability.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.