Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 Inch Drive 6-Point Socket Set with Rails and Tray, 46-Piece 10-32 mm

  • Mfr # SHD92207

  • Zoro # G016090054


product price: $210.00
/ea
Free Shipping & Returns

Key Features

Measurement Type
Metric
SAE or Metric
Metric
Includes
(2) 2-Rail Tray, (4) Socket Rails, (46) Sockets
Finish
Chrome
Drive Type
Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SHD92207
Zoro #
G016090054
UPC #
020209988688
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in
Socket Size Range
10 mm to 32 mm
Deep Socket Sizes
10 in, 11 in, 12 in, 13 in, 14 in, 15 in, 16 in, 17 in, 18 in, 19 in, 20 in, 21 in, 22 in, 23 in, 24 in, 25 in, 26 in, 27 in, 28 in, 29 in, 30 in, 31 in, 32 in
Deep Socket Style/Size
Deep 6-Point: 10 in, Deep 6-Point: 11 in, Deep 6-Point: 12 in, Deep 6-Point: 13 in, Deep 6-Point: 14 in, Deep 6-Point: 15 in, Deep 6-Point: 16 in, Deep 6-Point: 17 in, Deep 6-Point: 18 in, Deep 6-Point: 19 in, Deep 6-Point: 20 in, Deep 6-Point: 21 in, Deep 6-Point: 22 in, Deep 6-Point: 23 in, Deep 6-Point: 24 in, Deep 6-Point: 25 in, Deep 6-Point: 26 in, Deep 6-Point: 27 in, Deep 6-Point: 28 in, Deep 6-Point: 29 in, Deep 6-Point: 30 in, Deep 6-Point: 31 in, Deep 6-Point: 32 mm
Socket Depth
Shallow and Deep
Standard Socket Sizes
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 28 mm, 29 mm, 30 mm, 31 mm, 32 mm
Standard Socket Style/Size
11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm, 20 mm, 21 mm, 22 mm, 23 mm, 24 mm, 25 mm, 26 mm, 27 mm, 28 mm, 29 mm, 30 mm, 31 mm, 32 mm, Standard 6-Point: 10 mm
Socket Length
1 1/2 in, 3 in
Socket Size
10 in (Deep), 10 mm (Standard), 11 in (Deep), 11 mm (Standard), 12 in (Deep), 12 mm (Standard), 13 in (Deep), 13 mm (Standard), 14 in (Deep), 14 mm (Standard), 15 in (Deep), 15 mm (Standard), 16 in (Deep), 16 mm (Standard), 17 in (Deep), 17 mm (Standard), 18 in (Deep), 18 mm (Standard), 19 in (Deep), 19 mm (Standard), 20 in (Deep), 20 mm (Standard), 21 in (Deep), 21 mm (Standard), 22 in (Deep), 22 mm (Standard), 23 in (Deep), 23 mm (Standard), 24 in (Deep), 24 mm (Standard), 25 in (Deep), 25 mm (Standard), 26 in (Deep), 26 mm (Standard), 27 in (Deep), 27 mm (Standard), 28 in (Deep), 28 mm (Standard), 29 in (Deep), 29 mm (Standard), 30 in (Deep), 30 mm (Standard), 31 in (Deep), 31 mm (Standard), 32 in (Deep), 32 mm (Standard)

Details

Measurement Type
Metric
SAE or Metric
Metric
Includes
(2) 2-Rail Tray, (4) Socket Rails, (46) Sockets
Finish
Chrome
Item
Socket Set
Drive Type
Hand
Number of Pieces
46
Material
Steel
Product Type
Hand Socket Sets
Includes Standard Sockets
Standard Sockets Included
Includes Locking
Locking Not Included
Socket Shape
6-Point
Includes Torx Sockets
Torx Sockets Not Included
Standards
ANSI
Includes Non-Marring
Non-Marring Not Included
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Number of Deep Sockets
23
Flex Socket Count/Style
(0) 6-Point
Fastener-Holding Type
Friction
Impact Rated Status
Not Impact Rated
Series
6-Point Standard and Deep Socket Set
Includes Flex Sockets
Flex Sockets Not Included
Includes Deep Sockets
Deep Sockets Included
Includes Socket Bits
Socket Bits Not Included
Includes Thin Wall
No Thin Wall
Number of Standard Sockets
23

Description

Tekton 6-point sockets are ideal for working with hex-shaped fasteners. They're designed to grip the sides and not the corners of the fastener heads, which prevents round-off. Their extended length allows the deep socket to fit over long fasteners and reach into recessed areas. The large, die-stamped markings are permanently impressed into the material and optimized for readability.


  • 6-point socket opening provides an ideal, exact fit for hex-shaped fastener heads
  • Socket geometry is designed to apply force to flat sides of fasteners and not the corners, preventing round-off
  • Includes standard and deep length sockets
  • Extra-large die-stamped size markings are easy to read and can’t wear off
  • Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
  • 23-pc. 1/2 in. drive standard 6-point metric sockets: 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 25, 26, 27, 28, 29, 30, 31, 32-mm
  • 23-pc. 1/2 in. drive deep 6-point metric sockets: 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 25, 26, 27, 28, 29, 30, 31, 32-mm
  • Socket rails and trays

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.