Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 Inch Drive 6-Point Socket Set with Rails and Trays, 32-Piece 3/8 - 1-5/16 in.

  • Mfr # SHD92205

  • Zoro # G716090224


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Measurement Type
SAE
Number of Pieces
32
Includes
(2) 2-Rail Tray, (32) Sockets, (4) Socket Rails
SAE or Metric
SAE
Drive Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHD92205
Zoro #
G716090224
UPC #
020209988671
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in
Socket Size Range
3/8 in to 1-5/16 in
Socket Depth
Shallow and Deep
Deep Socket Sizes
3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 3/16 in, 1 1/4 in, 1 5/16 in
Standard Socket Style/Size
1 1/16 in, 1 1/4 in, 1 1/8 in, 1 3/16 in, 1 5/16 in, 1 in, 1/2 in, 11/16 in, 13/16 in, 15/16 in, 3/4 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in, Standard 6-Point: 3/8 in
Socket Size
1 1/16 in (Deep), 1 1/16 in (Standard), 1 1/4 in (Deep), 1 1/4 in (Standard), 1 1/8 in (Deep), 1 1/8 in (Standard), 1 3/16 in (Deep), 1 3/16 in (Standard), 1 5/16 in (Deep), 1 5/16 in (Standard), 1 in (Deep), 1 in (Standard), 1/2 in (Deep), 1/2 in (Standard), 11/16 in (Deep), 11/16 in (Standard), 13/16 in (Deep), 13/16 in (Standard), 15/16 in (Deep), 15/16 in (Standard), 3/4 in (Deep), 3/4 in (Standard), 3/8 in (Deep), 3/8 in (Standard), 5/8 in (Deep), 5/8 in (Standard), 7/16 in (Deep), 7/16 in (Standard), 7/8 in (Deep), 7/8 in (Standard), 9/16 in (Deep), 9/16 in (Standard)
Deep Socket Style/Size
Deep 6-Point: 1 1/16 in, Deep 6-Point: 1 1/4 in, Deep 6-Point: 1 1/8 in, Deep 6-Point: 1 3/16 in, Deep 6-Point: 1 5/16 in, Deep 6-Point: 1 in, Deep 6-Point: 1/2 in, Deep 6-Point: 11/16 in, Deep 6-Point: 13/16 in, Deep 6-Point: 15/16 in, Deep 6-Point: 3/4 in, Deep 6-Point: 3/8 in, Deep 6-Point: 5/8 in, Deep 6-Point: 7/16 in, Deep 6-Point: 7/8 in, Deep 6-Point: 9/16 in
Standard Socket Sizes
3/8 in, 7/16 in, 1/2 in, 9/16 in, 5/8 in, 11/16 in, 3/4 in, 13/16 in, 7/8 in, 15/16 in, 1 in, 1 1/16 in, 1 1/8 in, 1 3/16 in, 1 1/4 in, 1 5/16 in
Socket Length
1 1/2 in, 3 in

Details

Item
Socket Set
Measurement Type
SAE
Number of Pieces
32
Includes
(2) 2-Rail Tray, (32) Sockets, (4) Socket Rails
SAE or Metric
SAE
Material
Steel
Finish
Chrome
Drive Type
Hand
Includes Non-Marring
Non-Marring Not Included
Includes Thin Wall
No Thin Wall
Includes Deep Sockets
Deep Sockets Included
Includes Locking
Locking Not Included
Series
6-Point Standard and Deep Socket Set
Includes Standard Sockets
Standard Sockets Included
Fastener-Holding Type
Friction
Impact Rated Status
Not Impact Rated
Number of Standard Sockets
16
Product Type
Hand Socket Sets
Flex Socket Count/Style
(0) 6-Point
Includes Insulation
Not Insulated
Includes Flex Sockets
Flex Sockets Not Included
Socket Shape
6-Point
Includes Torx Sockets
Torx Sockets Not Included
Tether Status
Not Tether Capable
Number of Deep Sockets
16
Standards
ANSI
Includes Socket Bits
Socket Bits Not Included

Description

Tekton 6-point sockets are ideal for working with hex-shaped fasteners. They're designed to grip the sides and not the corners of the fastener heads, which prevents round-off. Their extended length allows the deep socket to fit over long fasteners and reach into recessed areas. The large, die-stamped markings are permanently impressed into the material and optimized for readability.


  • 6-point socket opening provides an ideal, exact fit for hex-shaped fastener heads
  • Socket geometry is designed to apply force to flat sides of fasteners and not the corners, preventing round-off
  • Includes standard and deep length sockets
  • Extra-large die-stamped size markings are easy to read and can’t wear off
  • Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
  • 16-pc. 1/2 in. drive standard 6-point inch sockets: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1,-1-1/16, 1-1/8, 1-3/16, 1-1/4, 1-5/16 in.
  • 16-pc. 1/2 in. drive deep 6-point inch sockets: 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1,-1-1/16, 1-1/8, 1-3/16, 1-1/4, 1-5/16 in.
  • Socket rails and trays

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.