Zoro Homepage

1/2 Inch Drive Deep 6-Point and 12-Point Axle Nut Impact Socket Set, 14-Piece (27-39 mm)

  • Mfr # SID92002

  • Zoro # G309910434


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Number of Pieces
12
Finish
Manganese Phosphate
Container Type
None
Impact Rated
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SID92002
Zoro #
G309910434
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in
Socket Size Range
27 to 39 mm
Socket Depth
Deep

Details

Number of Pieces
12
Finish
Manganese Phosphate
Container Type
None
Impact Rated
Yes

Description

TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that wont wear off. Theyre designed for use with both friction ring anvils and detent pin anvils. Precise 6-point and 12-point openings provide an exact fit for hex and 12-point fasteners, respectively. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque. Set contains deep 6-point and 12-point impact sockets from 27 - 39 mm used commonly for axle nuts.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.