
1/2 Inch Drive Deep 6-Point Impact Socket Set with Rails and Tray, 8-Piece 1-9/16-2 in.
Mfr # SID92107
Zoro # G016444932
product price: $215.00
/ea
Free Shipping & Returns
Key Features
SAE or Metric
SAE
Socket Depth
Deep
Material
Steel
Number of Pieces
8
Finish
Manganese Phosphate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SID92107
Zoro #
G016444932
UPC #
20209087527
Country of Origin
Taiwan, Province of China
Dimensions
Socket Depth
Deep
Drive Size
1/2 in
Details
SAE or Metric
SAE
Material
Steel
Number of Pieces
8
Finish
Manganese Phosphate
Item
Impact Socket Set
Description
Tekton impact drive sockets have two size markings-both a high-visibility laser marking and a permanent stamped marking. The interior well of the socket extends fully into the socket, which allows for better fastener engagement in more situations. Each socket works with both friction ring and detent pin anvils. Smooth walls without grooves support friction ring engagement, and a detent pin hole on one side allows you to decide whether to engage the pin. Radiused corners on the socket prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners. Part by part, we choose the best combination of steel alloys, heat treating specifications, and forming processes to meet the highest performance requirements. All pieces in this set have a corrosion-resistant manganese phosphate coating. This set includes socket rail organization with twist-to-lock clips.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.