Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 Inch Drive Deep 6-Point Socket Set with Rails, 29-Piece (10-38 mm)

  • Mfr # SHD92125

  • Zoro # G507676675


product price: $210.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in.
Number of Pieces
29
SAE or Metric
Metric
Socket Depth
Deep
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHD92125
Zoro #
G507676675
UPC #
020209990919
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in.
Socket Depth
Deep

Details

Number of Pieces
29
SAE or Metric
Metric

Description

TEKTON 6point sockets are ideal for working with hexshaped fasteners They're designed to grip the sides and not the corners of the fastener heads, which prevents roundoff The large, diestamped markings are permanently impressed into the material and optimized for readability

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.