
1/2 Inch Drive Extension and Accessory Set with Rail 9-Piece
Mfr # SHA92101
Zoro # G816444927
product price: $73.19
/eaKey Features
Number of Pieces
9
Includes
Extensions and Accessories
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SHA92101
Zoro #
G816444927
UPC #
20209088890
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2 in
Details
Number of Pieces
9
Includes
Extensions and Accessories
Finish
Chrome
Description
Tekton hand drive accessories complement your existing socket system. This set includes 1/2 inch drive 1-1/2, 3, 6, and 10 inch hand drive extensions, along with a universal joint, an adapter, a reducer, and a hex bit holder. Attach an extension to your drive tool for reaching past obstructions or into tight, narrow spaces with your socket. Reach around obstructions and access fasteners at an angle with the universal joint. The adapter allows you to adapt 1/2 inch drive tools to 3/4 inch drive sockets, and the reducer adapts 1/2 inch drive tools to 3/8 inch drive sockets. The hex bit holder allows you to use 1/4 inch hex shank bits with 1/2 inch drive tools. The included organization rail comes with twist lock clips and top-mount extension holders. Ridges along the rail prevent the clips and holders from sliding, and a keyhole slot helps it lock into a tray.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.