Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 Inch Drive External Star Socket Set with Rail, 10-Piece E8-E24

  • Mfr # SHD92117

  • Zoro # G616090362


product price: $44.00
/ea

Key Features

Material
Steel
Finish
Chrome
SAE or Metric
Torx
Includes
(10) Sockets, 13 in Socket Rail
Socket Size Range
E8 to E24
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHD92117
Zoro #
G616090362
UPC #
020209047910
Country of Origin
Taiwan, Province of China

Dimensions

Socket Size Range
E8 to E24
Drive Size
1/2 in
Torx Socket Size
E10, E11, E12, E14, E16, E18, E20, E22, E24, E8
Socket Size
E10, E11, E12, E14, E16, E18, E20, E22, E24, E8
Socket Length
1 1/2 in
Socket Depth
Shallow

Details

Material
Steel
Finish
Chrome
SAE or Metric
Torx
Includes
(10) Sockets, 13 in Socket Rail
Drive Type
Hand
Number of Pieces
10
Item
Socket Set
Measurement Type
Torx
Socket Shape
External Torx
Includes Thin Wall
No Thin Wall
Includes Torx Sockets
Torx Sockets Included
Container Type
Rail
Tether Status
Not Tether Capable
Includes Flex Sockets
Flex Sockets Not Included
Includes Socket Bits
Socket Bits Not Included
Includes Deep Sockets
Deep Sockets Not Included
Includes Non-Marring
Non-Marring Not Included
Impact Rated Status
Not Impact Rated
Number of Torx Sockets
10
Fastener-Holding Type
Friction
Product Type
Hand Socket Sets
Series
External Torx Standard Socket Set
Includes Standard Sockets
Standard Sockets Included
Includes Locking
Locking Not Included
Flex Socket Count/Style
(0) External Torx
Includes Insulation
Not Insulated

Description

The external star sockets are a female 6-lobe geometry designed for a high-torque fit that resists slipping. These sockets are required for E-Star fasteners, which are commonly found on seat mounts, brake system components, and steering columns.


  • 6-lobe geometry designed for a high-torque fit with E-Star fasteners
  • Large, clear die-stamped size marking is easy to read and can’t wear off
  • Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
  • Four detent grooves provide a secure connection with the drive tool and a drilled through-hole allows locking on with retaining pin
  • Beveled inner rim of the socket opening helps guide it smoothly onto fasteners
  • 10-pc. 1/2 in. drive external star sockets: E8, E10, E11, E12, E14, E16, E18, E20, E22, E24
  • Socket rail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.