Zoro Homepage

1/2 Inch Drive Hex Impact Bit Socket Set with Rails, 24-Piece (1/4-3/4 in., 6-19 mm)

  • Mfr # SIB92201

  • Zoro # G412537191


product price: $135.00
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2 in
Number of Pieces
24
SAE or Metric
SAE, Metric
Includes
1/4-3/4 in, 6-19 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SIB92201
Zoro #
G412537191
UPC #
020209078105
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in

Details

Number of Pieces
24
SAE or Metric
SAE, Metric
Includes
1/4-3/4 in, 6-19 mm

Description

Tekton Impact Bit Sockets have a two-piece design that allows us to optimize the steel alloys, heat treatments, and forming processes for the bit and socket separately, resulting in a tool that's higher performing and more durable than traditional one-piece impact bit sockets. The two pieces are permanently press-fit together and won't loosen over time. The socket is made from 4140 chromium-molybdenum steel that's heat-treated to 40-45 HRC for use on impact wrenches. The socket is also coated with a manganese phosphate finish to resist corrosion. The bits are made from S2 steel that's heat-treated to 57-63 HRC to help maintain their geometry under stress. The inside of the socket's drive end has smooth walls with no detent grooves to support engagement with drive tools that use friction ring anvils. A detent pin hole on one side of the drive end also supports engagement with detent pin anvil styles. The portable organization rails have twist-to-lock clips that hold sockets securely and can be repositioned anywhere along the rail.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.