Zoro Homepage

1/2 Inch Drive Thin Wall Impact Flip Socket Set (6-Piece)

  • Mfr # SIF92400

  • Zoro # G903547890


product price: $49.00
/ea

Key Features

Drive Size
1/2 in.
Material
Steel
Color
Black
Length
8.4 in.
Width
5.4 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SIF92400
Zoro #
G903547890
UPC #
020209053041
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in.
Length
8.4 in.
Width
5.4 in.
Height
2.3 in.
Socket Depth
Deep

Details

Material
Steel
Color
Black

Description

The TEKTON Thin Wall Impact Flip Socket Set contains 10 common socket sizes needed for servicing wheels on cars, trucks, utility trailers, and more. Each socket well is extra deep to provide increased engagement with lug nuts and clearance for decorative caps. The outer diameter of each socket is 1 to 2 mm smaller than other TEKTON impact sockets, allowing for better access in tight lug nut wells. Steep, 60 degree chamfered openings make it easy for the flip sockets to slide over lug nuts. Sizes are marked with both a high-visibility laser marking and a permanent stamped marking that won't wear off. Each socket meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.