Zoro Homepage

1/2 Inch Drive Torx Impact Bit Socket Set with Rail, 8-Piece (T30-T70)

  • Mfr # SIB92102

  • Zoro # G900618173


product price: $56.00
/ea

Key Features

Color
Black
Length
8.1 in.
Height
3.5 in.
Width
1.1 in.
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SIB92102
Zoro #
G900618173
UPC #
020209053430
Country of Origin
Taiwan, Province of China

Dimensions

Length
8.1 in.
Height
3.5 in.
Width
1.1 in.

Details

Color
Black
Material
Steel

Description

TEKTON impact bit sockets have both a high-visibility laser size marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Our two-piece bit socket design allows us to optimize the steel alloys, heat treatments, and forming processes for the bit and socket separately. This results in a tool that's higher performing and more durable than traditional 1-piece impact bit sockets.


  • Size is marked both with a high-visibility laser marking and a permanent stamped marking that won't wear off
  • 6-lobed tips are machined to precise tolerances for an exact fit with Torx fasteners
  • Two-piece design allows bit and socket to be optimized separately, for a more durable tool than traditional one-piece designs
  • Socket organization's patented twist-to-lock design securely holds sockets on the rail
  • Keyhole slot allows rail to be mounted to wall or workbench
  • 8-pc. 1/2 in. drive Torx impact bit sockets: T30, T40, T45, T47, T50, T55, T60, T70
  • Socket rail

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.