Zoro Homepage

1/2 Inch Drive x 1-11/16 Inch 6-Point Impact Socket

  • Mfr # SID22043

  • Zoro # G416444921


product price: $17.99
/ea

Key Features

Socket Type
Shallow Impact
Number of Points
8
SAE or Metric
SAE
Drive Size
1/2 in.
Socket Depth
Shallow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SID22043
Zoro #
G416444921
UPC #
20209087336
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in.
Socket Depth
Shallow
Size
1-11/16 in

Details

Socket Type
Shallow Impact
Number of Points
8
SAE or Metric
SAE
Item
Shallow Impact

Description

Tekton impact drive sockets have two size markings-both a high-visibility laser marking and a permanent stamped marking. The interior well of the socket extends fully into the socket, which allows for better fastener engagement in more situations. Each socket works with both friction ring and detent pin anvils. Smooth walls without grooves support friction ring engagement, and a detent pin hole on one side allows you to decide whether to engage the pin. Radiused corners on the socket prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners. Part by part, we choose the best combination of steel alloys, heat treating specifications, and forming processes to meet the highest performance requirements. This socket has a corrosion-resistant manganese phosphate coating.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.