Zoro Homepage

1/2 Inch Drive x 1-3/16 Inch 6-Point Socket

  • Mfr # SHD22030

  • Zoro # G7728779


product price: $10.49
/ea

Key Features

Drive Size
1/2 in.
Size
1-3/16 in
SAE or Metric
SAE
Number of Points
6
Length
1.78 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHD22030
Zoro #
G7728779
UPC #
020209031247
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in.
Size
1-3/16 in
Length
1.78 in.
Width
1.57 in.
Drive End Diameter
1.34 in.
Socket Opening Size
1-3/16 in.
Well Depth
0.91 in.
Socket Depth
Shallow

Details

Item
Shallow Socket
SAE or Metric
SAE
Number of Points
6
Socket Type
Shallow
Measurement Type
SAE
Weight
0.32 lb.

Description

Hand Drive Socket 1/2 Inch Drive x 1-3/1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.