
1/2 Inch Drive x 1-7/8 Inch 6-Point Impact Socket
Mfr # SID22048
Zoro # G616444899
product price: $24.00
/eaKey Features
Socket Type
Shallow Impact
Size
1-7/8 in
Finish
Manganese Phosphate
Number of Points
11
Socket Depth
Shallow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SID22048
Zoro #
G616444899
UPC #
20209087367
Country of Origin
Taiwan, Province of China
Dimensions
Size
1-7/8 in
Socket Depth
Shallow
Drive Size
1/2 in.
Details
Socket Type
Shallow Impact
Finish
Manganese Phosphate
Number of Points
11
SAE or Metric
SAE
Item
Shallow Impact
Description
Tekton impact drive sockets have two size markings-both a high-visibility laser marking and a permanent stamped marking. The interior well of the socket extends fully into the socket, which allows for better fastener engagement in more situations. Each socket works with both friction ring and detent pin anvils. Smooth walls without grooves support friction ring engagement, and a detent pin hole on one side allows you to decide whether to engage the pin. Radiused corners on the socket prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners. Part by part, we choose the best combination of steel alloys, heat treating specifications, and forming processes to meet the highest performance requirements. This socket has a corrosion-resistant manganese phosphate coating.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.