
1/2 Inch Drive x 1-9/16 Inch Deep 6-Point Impact Socket
Mfr # SID23040
Zoro # G616444936
product price: $23.00
/eaKey Features
Drive Size
1/2 in.
Socket Type
Deep Impact
Size
1-9/16 in
Finish
Manganese Phosphate
Socket Depth
Deep
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SID23040
Zoro #
G616444936
UPC #
20209087398
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2 in.
Size
1-9/16 in
Socket Depth
Deep
Details
Item
Deep Impact
Socket Type
Deep Impact
Finish
Manganese Phosphate
SAE or Metric
SAE
Number of Points
14
Description
Tekton impact drive sockets have two size markings-both a high-visibility laser marking and a permanent stamped marking. The interior well of the socket extends fully into the socket, which allows for better fastener engagement in more situations. Each socket works with both friction ring and detent pin anvils. Smooth walls without grooves support friction ring engagement, and a detent pin hole on one side allows you to decide whether to engage the pin. Radiused corners on the socket prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners. Part by part, we choose the best combination of steel alloys, heat treating specifications, and forming processes to meet the highest performance requirements. This socket has a corrosion-resistant manganese phosphate coating.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.