Zoro Homepage

1/2 Inch Drive x 10-1/2 Inch Flex Head Quick-Release Ratchet

  • Mfr # SRH31210

  • Zoro # G1176684


product price: $56.99
/ea

Key Features

Number of Geared Teeth
90
Head Style
Ultra-Compact
Finish
Chrome Plated
Head Movement
180-Degrees, 9-Position
Weight
1.49 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRH31210
Zoro #
G1176684
UPC #
020209009727
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Overall Length
11-19/64"
Width
1.6 in.
Length
11.3 in.
Head Length
1.819 in.
Working Length
10.4 in.
Head Thickness
0.688 in.
Height
1.4 in.
Handle Length
8.581 in.

Details

Item
Head Quick-Release Ratchet
Number of Geared Teeth
90
Head Style
Ultra-Compact
Finish
Chrome Plated
Head Movement
180-Degrees, 9-Position
Weight
1.49 lb.
Reversing
Yes
Features
Standard Handle
Tooth Count
90
Detent Positions
9
Head Sweep
180°

Description

Ratchet,1/2 In. Drive x 10-1/2 In. Flex Quick-

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.