Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 Inch Drive x 11/16 Inch Deep 12-Point Impact Socket

  • Mfr # SID23217

  • Zoro # G703547762


product price: $9.00
/ea

Key Features

Size
11/16 in.
SAE or Metric
SAE
Socket Type
Deep Impact
Material
Steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SID23217
Zoro #
G703547762
UPC #
020209997802
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in.
Size
11/16 in.
Overall Length
3 in.
Drive End Diameter
0.94 in.
Pin Hole Diameter
5.3 mm
Well Depth
1.3 in.
Socket End Diameter
0.94 in.
Socket Opening Size
11/16 in.
Socket Depth
Deep

Details

Item
Deep Impact Socket
SAE or Metric
SAE
Socket Type
Deep Impact
Material
Steel
Color
Black

Description

TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.