
1/2 Inch Drive x 11/32 Inch 12-Point Impact Socket
Mfr # SID22209
Zoro # G003547813
product price: $6.00
/eaSold in multiples of 2 for $12.00
Key Features
Size
11/32 in.
SAE or Metric
SAE
Socket Type
Shallow Impact
Material
Steel
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SID22209
Zoro #
G003547813
UPC #
020209998700
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2 in.
Size
11/32 in.
Overall Length
1.5 in.
Socket Opening Size
11/32 in.
Drive End Diameter
0.87 in.
Well Depth
0.4 in.
Pin Hole Diameter
5.3 mm
Socket End Diameter
0.54 in.
Socket Depth
Shallow
Details
Item
Shallow Impact Socket
SAE or Metric
SAE
Socket Type
Shallow Impact
Material
Steel
Color
Black
Description
TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.