Zoro Homepage

1/2 Inch Drive x 1/2 Inch Deep 12-Point Socket

  • Mfr # SHD23213

  • Zoro # G7728964


product price: $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Size
1/2 in
SAE or Metric
SAE
Number of Points
12
Socket Type
Deep
Measurement Type
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHD23213
Zoro #
G7728964
UPC #
020209032985
Country of Origin
Taiwan, Province of China

Dimensions

Size
1/2 in
Socket Depth
Deep

Details

Item
Deep Socket
SAE or Metric
SAE
Number of Points
12
Socket Type
Deep
Measurement Type
SAE

Description

TEKTON 1/2 inch drive 12-point sockets are an exact fit for double hex fasteners and also work with hex and square shapes. They're designed to grip the sides and not the corners of the fastener heads, which prevents round-off. Their extended length allows the deep socket to fit over long fasteners and reach into recessed areas. The large, die-stamped markings are permanently impressed into the material and optimized for readability.


  • •12-point opening fits double hex (12-sided), hex, and square-shaped fasteners
  • •Socket geometry is designed to apply force to flat sides of fasteners and not the corners, preventing round-off
  • •Deep-length sockets reach into wells and accommodate the excess threads of longer shafts
  • •Extra-large die-stamped size markings are easy to read and can’t wear off
  • •Polished, chrome-plated finish easily wipes clean and is highly resistant to corrosion
  • •Four detent grooves provide a secure connection with the drive tool
  • •Beveled inner rim of the socket opening helps guide it smoothly onto fasteners

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.