Zoro Homepage

1/2 Inch Drive x 1/2 Inch Slotted Bit Socket

  • Mfr # SHB20203

  • Zoro # G7734993


product price: $6.49
/ea
Sold in multiples of 2 for $12.98

Key Features

Drive Size
1/2 in.
Length
2.20 in.
Width
1.00 in.
Weight
0.17 lb.
Exposed Blade Length
0.67 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHB20203
Zoro #
G7734993
UPC #
020209025031
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in.
Tip Size
1/2 in
Length
2.20 in.
Width
1.00 in.
Exposed Blade Length
0.67 in.
Shaft Diameter
0.55 in.

Details

Item
Slotted Bit Socket 1/2 Inch Drive x 1/2
Weight
0.17 lb.

Description

Slotted Bit Socket 1/2 Inch Drive x 1/2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.