Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 Inch Drive x 12 mm Deep 12-Point Impact Socket

  • Mfr # SID23312

  • Zoro # G803547754


product price: $9.35
/ea

Key Features

Size
12 mm
SAE or Metric
Metric
Material
Steel
Socket Type
Deep Impact
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SID23312
Zoro #
G803547754
UPC #
020209997666
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in.
Size
12 mm
Overall Length
3 in.
Pin Hole Diameter
5.3 mm
Socket End Diameter
0.70 in.
Drive End Diameter
0.87 in.
Socket Opening Size
12 mm
Well Depth
1.0 in.
Socket Depth
Deep

Details

Item
Deep Impact Socket
SAE or Metric
Metric
Material
Steel
Socket Type
Deep Impact
Color
Black

Description

TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.