Zoro Homepage

1/2 Inch Drive x 14 Inch Flex Head Bent Handle Long Ratchet

  • Mfr # SRH23214

  • Zoro # G1176596


product price: $72.39
/ea

Key Features

Number of Geared Teeth
90
Head Style
Ultra-Compact
Features
Bent Handle
Weight
1.78 lb.
Width
1.6 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SRH23214
Zoro #
G1176596
UPC #
020209009697
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Overall Length
14-3/32"
Width
1.6 in.
Length
14.1 in.
Head Thickness
0.688 in.
Head & Tang Thickness
1.329 in.
Head Length
1.819 in.
Working Length
14 in.
Height
5.3 in.
Handle Length
12.096 in.

Details

Item
Ratchet,1/2" Drive x 14" Flex Head Bent
Number of Geared Teeth
90
Head Style
Ultra-Compact
Features
Bent Handle
Weight
1.78 lb.
Head Movement
180-Degrees, 9-Position
Tooth Count
90
Detent Positions
9
Head Sweep
180°
Bend Angle
20°

Description

Ratchet,1/2 In. Drive x 14 In. Flex Head Bent

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.