Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 Inch Drive x 15/16 Inch 12-Point Socket

  • Mfr # SHD22224

  • Zoro # G7729804


product price: $7.00
/ea
Sold in multiples of 2 for $14.00

Key Features

Size
15/16 in
SAE or Metric
SAE
Number of Points
12
Socket Type
Shallow
Width
1.30 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHD22224
Zoro #
G7729804
UPC #
020209031810
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in.
Size
15/16 in
Width
1.30 in.
Length
1.58 in.
Drive End Diameter
1.19 in.
Socket Opening Size
15/16 in.
Well Depth
0.67 in.
Socket Depth
Shallow

Details

Item
Shallow Socket
SAE or Metric
SAE
Number of Points
12
Socket Type
Shallow
Measurement Type
SAE
Weight
0.27 lb.

Description

Hand Drive Socket 1/2 Inch Drive x 15/16

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.