Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 Inch Drive x 15/16 Inch Deep 12-Point Socket

  • Mfr # SHD23224

  • Zoro # G7729707


product price: $10.59
/ea

Key Features

Size
15/16 in
SAE or Metric
SAE
Number of Points
12
Length
3.02 in.
Socket Type
Deep
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHD23224
Zoro #
G7729707
UPC #
020209033081
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in.
Size
15/16 in
Length
3.02 in.
Width
1.26 in.
Well Depth
1.34 in.
Socket Opening Size
15/16 in.
Socket Depth
Deep

Details

Item
Deep Socket
SAE or Metric
SAE
Number of Points
12
Socket Type
Deep
Measurement Type
SAE
Weight
0.56 lb.

Description

Hand Drive Socket 1/2 Inch Drive x 15/16

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.