Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 Inch Drive x 17 mm 12-Point Socket

  • Mfr # SHD22317

  • Zoro # G7729515


product price: $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Size
17 mm
SAE or Metric
Metric
Number of Points
12
Length
1.50 in.
Measurement Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SHD22317
Zoro #
G7729515
UPC #
020209032107
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2 in.
Size
17 mm
Length
1.50 in.
Width
0.95 in.
Well Depth
0.52 in.
Socket Opening Size
17 mm
Socket Depth
Shallow

Details

Item
Shallow Socket
SAE or Metric
Metric
Number of Points
12
Measurement Type
Metric
Socket Type
Shallow
Weight
0.15 lb.

Description

Hand Drive Socket 1/2 Inch Drive x 17 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.