
1/2 Inch Drive x 18 Inch Comfort Grip Breaker Bar
Mfr # SBH01218
Zoro # G407677390
product price:Â $51.69
/eaKey Features
Drive Size
1/2 in
Overall Length
4.9 in.
Width
1.2 in.
Handle Type
Comfort Grip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SBH01218
Zoro #
G407677390
UPC #
20209990827
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2 in
Overall Length
4.9 in.
Width
1.2 in.
Details
Handle Type
Comfort Grip
Description
With a long handle and a 230degree pivoting head, the Tekton 12 Inch Drive x 18 Inch Comfort Grip Breaker Bar gives you the leverage and flexibility to reach and break free rusted or stuck nuts and bolts The comfort grip's rounded oval shape supports your palm and fingers when you push or pull
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.