Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2 Inch Drive x 18 Inch Socket Rail, 15 Clips (Red)

  • Mfr # OSR23115

  • Zoro # G7735273


product price: $12.99
/ea

Key Features

Features
Socket Rail
Socket Depth
1.2"
Drive Type
Ratchet
Drive Size
1/2"
Weight
0.23 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OSR23115
Zoro #
G7735273
UPC #
020209050248
Country of Origin
United States

Dimensions

Socket Depth
1.2"
Drive Size
1/2"
Length
18.2 in.
Width
1.1 in.
Height
1.2 in.
Hole Diameter
0.35 in.
Rail Height
0.4 in.
Slot Width
0.2 in.

Details

Item
Socket Rail
Features
Socket Rail
Drive Type
Ratchet
Weight
0.23 lb.
SAE or Metric
SAE

Description

Socket Organizer Set 1/2 Inch Drive x 18

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.