Zoro Homepage

1/2 Inch Drive x 22 mm 6-Point Impact Socket

  • Mfr # SID22122

  • Zoro # G3981963


product price: $10.19
/ea

Key Features

SAE or Metric
Metric
Socket Type
Shallow Impact
Socket Depth
Shallow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SID22122
Zoro #
G3981963
UPC #
020209057186
Country of Origin
Taiwan, Province of China

Dimensions

Size
22 mm
Socket Depth
Shallow

Details

Item
Shallow Impact
SAE or Metric
Metric
Socket Type
Shallow Impact

Description

TEKTON impact sockets have both a high-visibility laser marking and a permanent stamped marking that won't wear off. They're designed for use with both friction ring anvils and detent pin anvils. Precise 6-point openings provide an exact fit for hex fasteners. Each socket size meets a minimum of 1.3 times the ANSI/ASME standard for proof torque.


  • •Size is marked both with a high-visibility laser marking and a permanent stamped marking that won't wear off
  • •6-point socket opening provides an exact fit for hex fasteners
  • •Radiused corners prevent fastener round-off by applying force to a fastener's flat sides, rather than its corners
  • •Meets a minimum of 1.3 times the ANSI/ASME standard for proof torque
  • •Detent pin hole on one side allows user to choose whether to engage a pin

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.